Beli Timbangan Tts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIDIA Triangle (T) Indexable Turning Insert
    Mulai

    Rp449.900

    WIDIA Triangle (T) Indexable Turning Insert
    atribut:
    • Included Angle: 60°
    • Shape: Triangle
  2. MAURITZON Tarpaulin (Terpal)
    Mulai

    Rp759.900

    MAURITZON Tarpaulin (Terpal)
    Deskripsi:
    Offering high abrasion resistance, these durable tarps are also resistant to oil, grease, and mildew. They provide reliable protection from dust, debris, and condensation.
    atribut:
    • UNSPSC: 24141506
    • High-Visibility: No
  3. FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)
    Mulai

    Rp19.999.900

    FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)
    Deskripsi:
    Acid, base, and solvent pneumatic drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • Power Source: Air
  4. EZO Ball Bearing Flanged (Laher)
    Mulai

    Rp28.900

    EZO Ball Bearing Flanged (Laher)
    atribut:
    • Bearing Type: Inch Bearing
  5. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  6. SILICONE PLUS Rear Wiper Blade Front Windshield (Penyeka Kaca Mobil)
    Mulai

    Rp419.900

    SILICONE PLUS Rear Wiper Blade Front Windshield (Penyeka Kaca Mobil)
    atribut:
    • Adapter Included: Yes
    • Blade Material: Silicone
    • Blade Type: Hybrid
    • Includes: Connector Adapter
    • Mounting Hardware Included: Yes
    • Mounting Hardware Required: No
    • Package Quantity: 10
    • UNSPSC: 31160000
  7. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  8. Extech Light Meter
    Mulai

    Rp3.599.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
Daftar Harga Timbangan Tts Terbaru October 2026
Union Tube Brush Stainless Steel Wire Flue & Boiler (TTS) (Mata Bor Sikat Pipa)Rp30.900
WIDIA Diamond Indexable Turning Insert (Mata Pahat Bubut)Rp439.900
WIDIA Triangle (T) Indexable Turning InsertRp449.900
MAURITZON Tarpaulin (Terpal)Rp759.900
FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)Rp19.999.900
EZO Ball Bearing Flanged (Laher)Rp28.900
KRISBOW Mesin BubutRp90.999.900
SILICONE PLUS Rear Wiper Blade Front Windshield (Penyeka Kaca Mobil)Rp419.900
Bridgestone Car Tires (Ban Mobil)Rp729.900
Extech Sound Level MeterRp5.699.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)